Please login to your online account to display your discounted pricing

Labconco™ FreeZone™ Console Freeze Dry System, 12 Liters


Designed for moderate aqueous sample loads

Manufacturer: labconco™  LCN7754041

 View more versions of this product

Catalog No. 10-271-77

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freeze Dry System
Amperage 9A
Capacity (English) 3.17 gal.
Capacity (Metric) 12L
Certifications/Compliance CAN/CSA C22.2, UL
Depth (English) 28 in.
Depth (Metric) 71.1cm
Electrical Requirements 230V 60Hz
For Use With (Application) For moderate aqueous sample loads
Height (English) 36.3 in.
Height (Metric) 92.2cm
Hertz 60Hz
Includes Ptfe coated collector
Material Stainless Steel, Epoxy-coated Steel Exterior
Plug Type North America
Style Console
Weight (English) 275 lb.
Weight (Metric) 125kg
Capacity 3.17 gal., 12L
Voltage 230V