missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ FreeZone -105°C, 4.5L Benchtop Freeze Dry Systems

Designed for light aqueous sample loads with very low eutectic points

Specifications

Amperage 16A
Capacity (Metric) 4.5L
Electrical Requirements 115V 60Hz
Height (Metric) Exterior 67.1cm
Hertz 60Hz
View More Specs

Includes: 12-Port drying chamber (10-273-19); 0.75 in. (1.9cm) O.D. vacuum connection; 0.75 in. (1.9cm) I.D. vacuum hose; two clamps; 8 ft. (2.4m) cord and plug

Requires: Vacuum pump (86L/min. or larger displacement) and freeze dry glassware



Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
16-080-200 Labconco™
LCN7382020
12-port drying chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
16-080-201 Labconco™
LCN7382021
12-port drying chamber, PTFE-Coated Collector N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Compact benchtop design with small footprint for easy fit on laboratory benchtops.

  • Removes 2.5L of water in 24 hours
  • Upright stainless-steel collector coil holds 4.5L of ice before defrosting
  • Dual 1/3 hp HCFC/CFC-free refrigeration systems to cool collector to -105°C (-157°F)
  • LCD displays system parameters, alarm messages, temperature (in °C or °F) and vacuum (in mbar, Pa and Torr)
  • Vacuum and temperature waves displayed in LED show relative system vacuum and collector temperature
  • Vacuum control valve maintains vacuum level
  • White powder-coated steel exterior with brushed stainless-steel front panels and blue accents
  • Automatic start-up switch for collector cool-down and vacuum pull-down with manual override switches

  • With retractable collector drain line, power switch, rear-mounted electrical receptacle for vacuum pump connection (pump not included)
  • Patented moisture sensor
  • Red alarm light and beeper indicate abnormal events, including power interruptions, improper power supply, increase of collector temperature above -40°C, and required vacuum pump service
  • Rear-mounted RS-232 port to transmit data to computer
  • Optional PTFE-coated collector and coils to handle corrosive compounds
  • Electrical standard: domestic; Plug Type: 115V, 20A

Order Info

Overall dimensions: 25.7D x 23.1W x 26.4 in. H (with drying chamber) (65.3 x 58.7 x 67.1cm); Weight: 180 lb. (82kg); Contact your Fisher Scientific™ Customer Service Representative for pump compatibility

Compliance

UL 61010A-1, CAN/CSA C22.2 No. 1010.1

Description & Specifications

Specifications

16A
115V 60Hz
60Hz
4.5L
67.1cm