Please login to your online account to display your discounted pricing

Labconco™ Freeze-Dry System Manifolds


Manufacturer: labconco™  LCN7522500

 View more versions of this product

Catalog No. 10-273-16

  • / Each
 

Description & Specifications

Specifications

Product Type Chambers And Manifold
For Use With (Equipment) For 6, 12, and 18l freezone™ freeze dry systems
Height (English) 10 in.
Height (Metric) 25cm
Includes 20 neoprene valves with molded plastic knobs
Length (English) 5 in.
Length (Metric) 13cm
Material Stainless Steel
No. of Ports 20
Weight (English) 15 lb.
Weight (Metric) 6.8kg
Width (English) 29.6 in.