Please login to your online account to display your discounted pricing

Labconco™ Freeze-Dry System Manifolds


Manufacturer: labconco™  LCN7522400

 View more versions of this product

Catalog No. 10-273-15

  • / Each
 

Description & Specifications

Specifications

Product Type Chambers And Manifold
Weight (Metric) 5kg
Includes 10 neoprene valves with molded plastic knobs
Material Stainless Steel
Height (English) 10 in.
Width (English) 29.6 in.
For Use With (Equipment) For 6, 12, and 18l freezone™ freeze dry systems
Length (English) 6.62 in.
Weight (English) 11 lb.
Height (Metric) 25cm
Length (Metric) 17cm
No. of Ports 10