Please login to your online account to display your discounted pricing

Labconco™ Freeze-Dry System Manifolds


Manufacturer: labconco™  LCN7522200

 View more versions of this product

Catalog No. 10-030-157

  • / Each
 

Description & Specifications

Specifications

Product Type Chambers And Manifold
Height (English) 9 in.
No. of Ports 4
Length (Metric) 22.1cm
Material Stainless Steel
Includes 4 neoprene valves with molded plastic knobs
Weight (English) 2 lb.
Height (Metric) 22.9cm
Width (Metric) 22.1cm
For Use With (Equipment) For 1, 2.5 and 4.5l freezone™ freeze dry systems
Length (English) 8.75 in.
Weight (Metric) 0.9kg