Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ and SteamScrubber™ Base Stands


For use with Labconco FlaskScrubber and SteamScrubber Washers

Manufacturer: labconco™  LCN4595400

 View more versions of this product

Catalog No. 10-359-127

  • / Each
 

Description & Specifications

Specifications

Weight (English) Shipping 80 lb.
Quantity Each
Depth (English) 27.5 in.
For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
Material Type 304 Stainless Steel
Type Base Stand
Includes One storage compartment with hinged doors
Width (Metric) 61.4cm
Width (English) 24.2 in.
Height (English) 17 in.
For Use With (Application) Elevate washer 17 in. for washer loading convenience and storage of supplies
Weight (Metric) Shipping 36.2kg
Height (Metric) 43.1cm
Depth (Metric) 69.85cm