Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washer


Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: labconco™  LCN4420331

 View more versions of this product

Catalog No. 10-359-111

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Undercounter FlaskScrubber™
Water Consumption 13L/Fill
Weight (English) Shipping 206 lb.
Inlet Water Temperature (Metric) Max. 93°C
Inlet Water Temperature (Metric) Recommended 60°C
Weight (Metric) Shipping 93kg
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (English) Min. 120°F
Depth (Metric) 69.6cm
Voltage 230V
Electrical Requirements 230V 50/60Hz
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Amps 12A
Height (Metric) 86.6 to 91.7cm
Inlet Water Temperature (English) Recommended 140°F
Min. Purified Water Pressure 0psi
Material Type 304 Stainless Steel
Width (Metric) 61.2cm
Inlet Water Temperature (English) Max. 199°F
Depth (English) 27.4 in.
Electrical Rating Domestic/international
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Height (English) 34.1 to 36.1 in.
Width (English) 24.1 in.
Max. Pressure 20 to 120psi for hot tap water pressure at washer
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Includes One spindle rack, glass viewing window, 25w interior light
Hertz 50/60Hz