Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washer


Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: labconco™  LCN4420330

 View more versions of this product

Catalog No. 10-359-110

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Undercounter FlaskScrubber™
Inlet Water Temperature (English) Min. 120°F
Amps 16A
Electrical Requirements 115V 60Hz
Height (English) 34.1 to 36.1 in.
Height (Metric) 86.6 to 91.7cm
Inlet Water Temperature (English) Max. 180°F
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (Metric) Max. 82°C
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Weight (English) Shipping 206 lb.
Width (Metric) 61.2cm
Depth (English) 27.4 in.
Hertz 60Hz
Electrical Rating Domestic
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Includes One spindle rack, glass viewing window, 25w interior light
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 60°C
Material Type 304 Stainless Steel
Min. Purified Water Pressure 0psi
Water Consumption 13L/Fill
Weight (Metric) Shipping 93kg
Width (English) 24.1 in.
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL
Depth (Metric) 69.6cm
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Voltage 115V