Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washer


Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: labconco™  LCN4578120

 View more versions of this product

Catalog No. 10-359-185

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Undercounter Washer
Amps 16A
Electrical Rating Domestic
Electrical Requirements 115V 60Hz
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Height (English) 32.9 to 34.9 in.
Height (Metric) 83.6 to 88.6cm
Includes One spindle rack
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (Metric) Recommended 60°C
Material Type 304 Stainless Steel
Min. Purified Water Pressure 0psi
Weight (English) Shipping 206 lb.
Weight (Metric) Shipping 93kg
Width (English) 24.1 in.
Width (Metric) 61.2cm
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL
Depth (English) 27.4 in.
Depth (Metric) 69.6cm
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Voltage 115V
Inlet Water Temperature (English) Max. 180°F
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (Metric) Max. 82°C
Inlet Water Temperature (Metric) Min. 49°C
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Water Consumption 13L/Fill
Hertz 60Hz