Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washer


Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: labconco™  LCN4420431

 View more versions of this product

Catalog No. 10-359-115

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freestanding FlaskScrubber™
Electrical Requirements 230V 50/60Hz
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 60°C
Min. Purified Water Pressure 0psi
Water Consumption 13L/Fill
Depth (English) 27.5 in.
Depth (Metric) 69.9cm
Hertz 50/60Hz
Voltage 230V
Amps 12A
Electrical Rating Domestic/international
Height (English) 34.2 to 36.2 in.
Height (Metric) 86.9 to 91.9cm
Includes One spindle rack, glass viewing window, 25w interior light
Inlet Water Temperature (English) Max. 199°F
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (Metric) Max. 93°C
Material Type 304 Stainless Steel
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Weight (English) Shipping 239 lb.
Weight (Metric) Shipping 108kg
Width (English) 24.2 in.
Width (Metric) 61.5cm
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware