Learn More
Labconco™ FlaskScrubber™ Glassware Washer
Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.
Specifications
For Use With (Application) | Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware |
---|---|
Flow Rate | 4.7L/min. for hot tap water, 3.4L/min. for purified water |
Inlet Water Temperature (Metric) Min. | 49°C |
Inlet Water Temperature (Metric) Recommended | 60°C |
Material | Type 304 Stainless Steel |
Catalog Number | Mfr. No. | Electrical Requirements | Includes | Inlet Water Temperature (Metric) Max. | Product Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Includes | Inlet Water Temperature (Metric) Max. | Product Type | Price | Quantity | ||
10-359-185
|
Labconco™
LCN4578120 |
115V 60Hz | One spindle rack | 82°C | Undercounter Washer |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-359-186
|
Labconco™
LCN4578121 |
208/230V 50/60Hz | One spindle rack | 93°C | Undercounter Washer |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-359-187
|
Labconco™
LCN4578130 |
115V 60Hz | One spindle rack, glass viewing window, 25w interior light | 82°C | Undercounter Washer with viewing window and lighting |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.
Ideal for college and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware. Choose from single-rack FlaskScrubber series models or dual-rack SteamScrubber models. Accessory spindle and open racks are designed specifically for laboratory glassware and are interchangeable between models.
Operating Features
- Achieve higher water temperatures for enhanced washing, faster drying, and sanitizing
- LCD information center for customizing cycles and monitoring operations, including internal water temperature (°C or °F) and alarms
- High water circulation rates for thorough cleaning: 96 gal./min. (363L/min.) when operated on 115V 60Hz, and 112 gal./min. (424L/min.) on 230V 50/60Hz
- Dual pumps: one for washing and one for draining, to reduce potential for cross-contamination
- Built-in purified water pump brings unpressurized or pressurized purified water into tank for up to six pure water rinses
- Built-in steam generator produces hot vapor to penetrate and remove dried residue for cleaner glassware
- Manual-fill dispensers for detergent (powder or liquid) or rinse aid solution
- Two user-set cycle programs
- User-set delayed start (up to 8 hours)
- Optional tempered safety glass viewing window with 25w interior light
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
Structural Features
- Type 304 brushed stainless-steel door, tank, and upper and lower wash arms
- Freestanding models have stainless-steel exterior sides and top
- One-piece, stainless-steel, fine mesh particle drain filter traps debris in tank to protect pumps
- Four leveling feet
- 0.375 in. female NPT inlet fitting for hot water tap connection
- Factory-installed drain hose and band clamp
- Outfitted for washing narrow-necked flasks
- Supplied with one Type 304 stainless-steel spindle rack with 36 detachable large spindles, 18 holders, 36 clips, and 10 interchangeable small spindles
- Built-in forced-air drying through the spindles and throughout the tank up to 99 min. and programmable from 38° to 70°C (100° to 150°F)
- Factory-set cycle programs: For 208/230V models, 10 (add INTENSE, INTENSE PLUS and EXTREME)
Order Info
Most accessories are interchangeable between models and are sold separately. Onsite validation is available through Labconco; contact your Fisher Scientific Sales Representative for details
Certifications
CE marked
Compliance
ETL listed
Warranty
Two years, parts and labor
Specifications
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware | |
49°C | |
Type 304 Stainless Steel | |
0psi |
4.7L/min. for hot tap water, 3.4L/min. for purified water | |
60°C | |
20 to 120psi for hot tap water pressure at washer |