Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washer


Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: labconco™  LCN4578121

 View more versions of this product

Catalog No. 10-359-186

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Undercounter Washer
Inlet Water Temperature (Metric) Min. 49°C
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Width (Metric) 61.2cm
Depth (English) 27.4 in.
Inlet Water Temperature (Metric) Max. 93°C
Water Consumption 13L/Fill
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Hertz 50/60Hz
Electrical Requirements 208/230V 50/60Hz
Includes One spindle rack
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Material Type 304 Stainless Steel
Height (Metric) 83.6 to 88.6cm
Width (English) 24.1 in.
Weight (English) Shipping 206 lb.
Inlet Water Temperature (Metric) Recommended 60°C
Height (English) 32.9 to 34.9 in.
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (English) Max. 199°F
Weight (Metric) Shipping 93kg
Electrical Rating Domestic/international
Depth (Metric) 69.6cm
Min. Purified Water Pressure 0psi
Inlet Water Temperature (English) Min. 120°F
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Amps 12A
Voltage 208/230V