Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washer


Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer: labconco™  LCN4420430

 View more versions of this product

Catalog No. 10-359-114

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freestanding FlaskScrubber™
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Min. Purified Water Pressure 0psi
Depth (Metric) 69.9cm
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 140°F
Amps 16A
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL
Material Type 304 Stainless Steel
Includes One spindle rack, glass viewing window, 25w interior light
Water Consumption 13L/Fill
Inlet Water Temperature (English) Max. 180°F
Voltage 115V
Hertz 60Hz
Electrical Requirements 115V 60Hz
Inlet Water Temperature (Metric) Recommended 60°C
Width (Metric) 61.5cm
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Width (English) 24.2 in.
Height (English) 34.2 to 36.2 in.
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Weight (Metric) Shipping 108kg
Inlet Water Temperature (Metric) Max. 82°C
Height (Metric) 86.9 to 91.9cm
Weight (English) Shipping 239 lb.
Electrical Rating Domestic
Inlet Water Temperature (Metric) Min. 49°C
Depth (English) 27.5 in.