missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washer

Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Manufacturer:  Labconco™ LCN4420421

 View more versions of this product

Catalog No. 10-359-113

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

12A
230V 50/60Hz
34.2 to 36.2 in.
One spindle rack
120°F
93°C
60°C
20 to 120psi for hot tap water pressure at washer
Freestanding FlaskScrubber™
239 lb.
24.2 in.
UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
69.9cm
50/60Hz
Domestic/international
4.7L/min. for hot tap water, 3.4L/min. for purified water
86.9 to 91.9cm
199°F
140°F
49°C
Type 304 Stainless Steel
0psi
13L/Fill
108kg
61.5cm
27.5 in.
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
230V
Promotions

Promotions

  • Purchase any Labconco™ FlaskScrubber™ or SteamScrubber™ Glassware Washer and receive both a Utensil Baske and Utensil Holder at no additional cost. This is an NLSU exclusive offer. You must apply and qualify for the program to be eligible.

    06/30/18