Please login to your online account to display your discounted pricing

Labconco™ Flask Holder


Helps to prevent sample melt back

Manufacturer: labconco™  LCN7543300

 View more versions of this product

Catalog No. 10-269-601

  • / Each
 

Description & Specifications

Specifications

Product Type Flask Holder
For Use With (Application) To prevent sample melt back
For Use With (Equipment) For fast freeze™ flasks, inner flasks 7542000 (40ml) and 7542200 (80ml) and outer flasks 7541100 (750ml) and 7540900 (900ml)
Height (English) 5 in.
Height (Metric) 12.7cm
Material Stainless Steel
Size Small
Weight (English) 1 lb.
Weight (Metric) 0.5kg
Width (English) 3.45 in.