Please login to your online account to display your discounted pricing

Labconco™ Fast-Freeze™ Flasks, Rubber Tops Only


For use with Fast-Freeze Flasks

Manufacturer: labconco™  LCN7544200

 View more versions of this product

Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm)

Catalog No. 10-269-52A

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 0.5kg
Diameter (Metric) Flask Top Adapter 1.9cm
Material Borosilicate Glass
Diameter (English) Flask Top Adapter 0.75 in.
Weight (English) 1 lb.
Capacity (Metric) 120, 150, 300mL