Please login to your online account to display your discounted pricing

Labconco™ Fast-Freeze™ Flasks, Complete Assembly


Easy to handle and fast to load

Manufacturer: labconco™  LCN7540000

 View more versions of this product

Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).

Catalog No. 10-269-50

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 0.7kg
For Use With (Equipment) Compatible with all major brands of freeze-drying equipment
Diameter (English) Flask Top Adapter 0.5 in.
Diameter (Metric) Flask Top Adapter 1.27cm
Diameter (English) Outer 1.33 in.
Height (English) With Closure 2.9 in.
Capacity (Metric) 40mL
Material Borosilicate Glass
Weight (English) 1.5 lb.
Diameter (Metric) Outer 34mm
Height (Metric) With Closure 7.6cm