Please login to your online account to display your discounted pricing

Labconco™ Fast-Freeze™ Flasks, Complete Assembly


Easy to handle and fast to load

Manufacturer: labconco™  LCN7541000

 View more versions of this product

Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).

Catalog No. 10-269-55

  • / Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Diameter (Metric) Flask Top Adapter 1.9cm
Capacity (Metric) 1200mL
Diameter (English) Outer 3.55 in.
Weight (English) 4 lb.
Height (Metric) With Closure 24cm
Height (English) With Closure 9.44 in.
Weight (Metric) 1.8kg
Diameter (English) Flask Top Adapter 0.75 in.
Diameter (Metric) Outer 90.2mm
For Use With (Equipment) Compatible with all major brands of freeze-drying equipment