Please login to your online account to display your discounted pricing

Labconco™ Fast-Freeze™ Flasks, Complete Assembly


Easy to handle and fast to load

Manufacturer: labconco™  LCN7540800

 View more versions of this product

Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).

Catalog No. 10-269-54

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 3.55 in.
Diameter (Metric) Flask Top Adapter 1.9cm
Weight (Metric) 1.8kg
Height (English) With Closure 5.3 in.
Material Borosilicate Glass
Diameter (Metric) Outer 90.2mm
Weight (English) 4 lb.
Capacity (Metric) 600mL
Diameter (English) Flask Top Adapter 0.75 in.
For Use With (Equipment) Compatible with all major brands of freeze-drying equipment
Height (Metric) With Closure 13.5cm