Please login to your online account to display your discounted pricing

Labconco™ Fast-Freeze™ Flask Adapters


For connecting Fast-Freeze™ flasks to freeze-dryer valves

Manufacturer: labconco™  LCN7545600

 View more versions of this product

Catalog No. 10-269-57B

  • / Each
 

Description & Specifications

Specifications

Product Type Freeze Drying Adapter
Diameter (English) 0.5 in.
Diameter (Metric) 1.27cm
For Use With (Application) For connecting fast freeze™ flasks to freeze-dryer valves
For Use With (Equipment) Fast freeze™ flask
Material Borosilicate Glass
Style 45° bend
Weight (English) 0.5 lb.
Weight (Metric) 0.2kg