Please login to your online account to display your discounted pricing

Labconco™ Fast-Freeze™ Flask Adapters


For connecting Fast-Freeze™ flasks to freeze-dryer valves

Manufacturer: labconco™  LCN7545000

 View more versions of this product

Catalog No. 10-269-57A

  • / Each
 

Description & Specifications

Specifications

Product Type Freeze Drying Adapter
Style Straight
Material Borosilicate Glass
Diameter (English) 0.5 in.
For Use With (Application) For connecting fast freeze™ flasks to freeze-dryer valves
Weight (English) 0.5 lb.
For Use With (Equipment) Fast freeze™ flask
Diameter (Metric) 1.27cm
Weight (Metric) 0.2kg

  • 40 and 80mL flasks take size 0.5 in. or 0.5 to 0.75 in.
  • Larger flasks fit size 0.75 in. or large end of 0.5 to 0.75 in.