Please login to your online account to display your discounted pricing

Labconco™ Fast-Freeze™ Flask Adapters


For connecting Fast-Freeze™ flasks to freeze-dryer valves

Manufacturer: labconco™  LCN7547200

 View more versions of this product

Catalog No. 10-269-61A

  • / Each
 

Description & Specifications

Specifications

Product Type Freeze Drying Adapter
For Use With (Application) For connecting fast freeze™ flasks to freeze-dryer valves
For Use With (Equipment) Fast freeze™ flask
Weight (Metric) 0.2kg
Weight (English) 0.5 lb.
Material Stainless Steel
Diameter (Metric) 1.9cm
Style Straight
Diameter (English) 0.75 in.