Please login to your online account to display your discounted pricing

Labconco™ Exhaust Connection Kits for Forensic Enclosures


Manufacturer: labconco™  LCN3425400

 View more versions of this product

Catalog No. 09-681-283

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 0.5kg
For Use With (Application) Allows the fuming system to exhaust to a remote location like window or into a nearby fume hood
Includes 10 ft. L x 4 in. dia. collapsible duct
Weight (English) 1 lb.
For Use With (Equipment) Capture portable fuming system
Type Exhaust connection kit