Please login to your online account to display your discounted pricing

Labconco™ Electrical Receptacle Kits


With wiring, junction box and receptacle cover plate

Manufacturer: labconco™  LCN9851100

 View more versions of this product

Catalog No. 09-039-036

  • / Each
 

Description & Specifications

Specifications

Voltage 115V
For Use With (Equipment) Protector™ Premier™ laboratory hood, Protector™ PVC acid digestion laboratory hood, Protector™ PVC perchloric acid laboratory hood
For Use With (Application) Mounting in left or right side of any Protector™ Premier™, XStream™, XL™ hood
Amperage 15A
Weight (Metric) 1.8kg
Weight (English) 4 lb.