Please login to your online account to display your discounted pricing

Labconco™ Drying Chambers for FreeZone™ Freeze-Dry Systems


For use on FreeZone™ Freeze-Dry Systems: 12-port for 1, 2.5, 6, 12, and 18L models; 16-port for 6, 12, and 18L models

Manufacturer: labconco™  LCN7522800

 View more versions of this product

Catalog No. 10-273-19

  • / Each
 

Description & Specifications

Specifications

Product Type Drying Chamber
Diameter (English) 8 in.
Diameter (Metric) 20cm
For Use With (Application) To provide a means to attach flasks to freeze dry system or contain samples in bulk
For Use With (Equipment) For 1, 2.5, 6, 12, and 18l systems
Height (English) 9.75 in.
Height (Metric) 24.7cm
Includes 12 neoprene valves
Material Stainless Steel
No. of Ports 12
Weight (English) 11 lb.
Weight (Metric) 5kg