Please login to your online account to display your discounted pricing

Labconco™ Dished Work Surface


Labconco Dished Work Surface are contoured and designed to support a variety of Labconco enclosures.

Manufacturer: labconco™  LCN3909906

 View more versions of this product

Catalog No. 10-030-232

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 90cm
Material Solid Epoxy
Width (English) 48 in.
Depth (English) 35.5 in.
For Use With (Equipment) Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier
Height (Metric) 2.5cm
Includes Spills
Product Type Dished Work Surface
Cut Style Without Cutout
Resistivity Chemical resistant
Weight (English) 125 lb.
Weight (Metric) 56kg
Width (Metric) 122cm
Height (English) 1 in.
Color Black