Please login to your online account to display your discounted pricing

Labconco™ Countertop Distillation Units


Holds two or six 500 or 800mL Kjeldahl flasks

Manufacturer: labconco™  LCN2127602

 View more versions of this product

Catalog No. 13-118-10

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type 6 Heater
Height (English) 41 in.
Weight (Metric) 98kg
Width (English) 30.8 in.
Weight (English) 217 lb.
Amperage 16A
Length (English) 15 in.
Length (Metric) 38.1cm
For Use With (Application) Nitrogen determination of 1 to 6 samples
Hertz 50/60Hz
Height (Metric) 104cm
Electrical Requirements 230V 50/60Hz
Voltage 230V