Please login to your online account to display your discounted pricing

Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 6L


Available in several system configurations to meet sample load requirements

Manufacturer: labconco™  LCN7753024

 View more versions of this product

Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.

Catalog No. 10-271-31

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Console Freeze-Dry System
Height (Metric) Exterior 19cm
Material PTFE Coated Collector Chamber
Includes PTFE-coated Collector Chamber, Purge Valve
Voltage 115V
Width (Metric) Exterior 14cm
Electrical Requirements 115V 60Hz
Capacity 6L (6 qt.)
Capacity (Metric) 6L
Dimensions (L x W x H) Exterior 12.5 x 5.5 x 7.5 in. (30.5 x 14 x 19cm)
Capacity (English) 6 qt.
Sublimation Rate ≤4L
Shipping Weight (Metric) 136kg
Shipping Weight (English) 300 lb.
Length (Metric) Exterior 30.5cm
Length (English) Exterior 12.5 in.
Height (English) Exterior 7.5 in.
Width (English) Exterior 5.5 in.
Horsepower 3/4hp
Hertz 60Hz
Temperature Range (Metric) −50°C