Please login to your online account to display your discounted pricing

Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 6L


Available in several system configurations to meet sample load requirements

Manufacturer: labconco™  LCN7753020

 View more versions of this product

Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.

Catalog No. 10-271-28

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Console Freeze-Dry System
Electrical Requirements 115V 60Hz
Capacity 6L (6 qt.)
Sublimation Rate ≤4L
Includes Stainless steel collector chamber and coil
Voltage 115V
Shipping Weight (Metric) 136kg
Hertz 60Hz
Length (English) Exterior 12.5 in.
Shipping Weight (English) 300 lb.
Width (English) Exterior 5.5 in.
Temperature Range (Metric) −50°C
Dimensions (L x W x H) Exterior 12.5 x 5.5 x 7.5 in. (30.5 x 14 x 19cm)
Width (Metric) Exterior 14cm
Capacity (English) 6 qt.
Height (English) Exterior 7.5 in.
Height (Metric) Exterior 19cm
Capacity (Metric) 6L
Length (Metric) Exterior 30.5cm
Horsepower 3/4hp