Please login to your online account to display your discounted pricing

Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 4.5L


Available in several system configurations to meet sample load requirements

Manufacturer: labconco™  LCN7751020

 View more versions of this product

Drying chambers or other drying accessories, vacuum pumps and glassware. Come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.

Catalog No. 10-271-16

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Console Freeze-Dry System
Capacity (English) 5 qt.
Capacity (Metric) 4.5L
Dimensions (L x W x H) Exterior 12.5 x 5.5 x 7.5 in. (30.5 x 14 x 19cm)
Electrical Requirements 115V 60Hz
Height (Metric) Exterior 19cm
Hertz 60Hz
Horsepower 1/3hp
Includes Stainless steel collector chamber and coil
Length (Metric) Exterior 30.5cm
Sublimation Rate >2L
Width (English) Exterior 5.5 in.
Width (Metric) Exterior 14cm
Capacity 5 qt., 4.5L
Height (English) Exterior 7.5 in.
Length (English) Exterior 12.5 in.
Shipping Weight (English) 122 lb.
Shipping Weight (Metric) 55kg
Temperature Range (Metric) -50°C
Voltage 115V