Please login to your online account to display your discounted pricing

Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 4.5L

Available in several system configurations to meet sample load requirements

Specifications

Capacity 5 qt., 4.5L
Temperature Range (Metric) -50°C
Electrical Requirements 115V 60Hz
Horsepower 1/3hp
Sublimation Rate >2L
View More Specs
Includes: 
  • 8 ft. (2.4m) cord
  • Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug
Requires:  Drying chambers or other drying accessories, vacuum pumps and glassware. Come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.
Products
Catalog Number Mfr. No. Includes Price Quantity    

10-271-17

 
labconco™
LCN7751021
PTFE Coated Collector Chamber CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-271-16

 
labconco™
LCN7751020
Stainless steel collector chamber and coil CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 5 qt., 4.5L
Temperature Range (Metric) -50°C
Electrical Requirements 115V 60Hz
Horsepower 1/3hp
Sublimation Rate >2L

  • Cabinets are white powder-coated steel with brushed stainless-steel front panels and are mounted on 3 in. (7.6cm) casters for mobility
  • Refrigeration system cools collector to -50°C (-58°F)
  • Purge Valve option with switch prevents back streaming of vacuum pump oil and minimizes chance for sample contamination of power if interrupted
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves”, show relative system vacuum and collector temperature
  • LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    • Comes with permanently installed 10-port stainless-steel drying chamber for bulk sample connection

    Also available with PTFE-coated collector chambers and with internal electrical configurations; contact your Fisher Scientific Customer Service Representative for details.

    Service agreement available.

    †Overall dimensions include Drying Chamber.