Please login to your online account to display your discounted pricing

Labconco™ Console FreeZone™ Freeze-Dry Systems 208/230V: 6L


Freestanding models available in several system configurations and collector capacities to meet sample load requirements

Manufacturer: labconco™  LCN7758542

 View more versions of this product

Drying chambers or other drying accessories, vacuum pumps and glassware. All models require drying accessories.

Catalog No. 10-274-69

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Capacity (Metric) 6L
Length (Metric) Exterior 71cm
Height (Metric) Exterior 92cm
Horsepower 3/4hp
Voltage 208/230V
Width (Metric) Exterior 81cm
Sublimation Rate <2L
Width (English) Exterior 31.875 in.
Includes Purge Valve and Stoppering Tray Dryer
Capacity 6 qt., 6L
Temperature Range (Metric) -50°C
Length (English) Exterior 28 in.
Capacity (English) 6 qt.
Electrical Requirements 208/230V 60Hz
Hertz 60Hz
Dimensions (L x W x H) Exterior 28 x 31.875 x 36.25 in. (71 x 81 x 92cm)
Height (English) Exterior 36.25 in.