Please login to your online account to display your discounted pricing

Labconco™ Clear Drying Chambers for FreeZone™ Freeze-Dry Systems


For visible bulk drying

Manufacturer: labconco™  LCN7442900

 View more versions of this product

Catalog No. 10-030-154

  • / Each
 

Description & Specifications

Specifications

Product Type Drying Chamber
For Use With (Equipment) For any freezone™ freeze dry system
Includes Acrylic lid with neoprene gasket, vacuum release valves and pass-through for electrical transformer cords, clear acrylic attachment port lid with 3 in. dia. opening and neoprene gasket
Height (Metric) 33cm
Diameter (Metric) 26cm
Color Clear
For Use With (Application) For visible bulk drying
Height (English) 13.1 in.
Weight (Metric) 4.3kg
Diameter (English) 10.3 in.
Weight (English) 9.5 lb.
Size Small