Please login to your online account to display your discounted pricing

Labconco™ Clear Drying Chambers for FreeZone™ Freeze-Dry Systems


For visible bulk drying

Manufacturer: labconco™  LCN7444000

 View more versions of this product

Catalog No. 10-030-156

  • / Each
 

Description & Specifications

Specifications

Product Type Drying Chamber
Weight (English) 15 lb.
Includes Acrylic cylinder, anodized aluminum lid, eight neoprene valves with molded plastic knobs, clear acrylic attachment port lid with 3 in. dia. opening and neoprene gasket, valves
Height (English) 15 in.
Weight (Metric) 6.8kg
For Use With (Equipment) For 6, 12, and 18l freezone™ freeze dry systems
Size Large
Color Clear
Height (Metric) 38.1cm
Diameter (Metric) 44cm
For Use With (Application) For visible bulk drying
Diameter (English) 17.3 in.