Please login to your online account to display your discounted pricing

Labconco™ Clear Drying Chambers for FreeZone™ Freeze-Dry Systems


For visible bulk drying

Manufacturer: labconco™  LCN7867000

 View more versions of this product

Catalog No. 10-271-1A

  • / Each
 

Description & Specifications

Specifications

Product Type Drying Chamber
Diameter (English) 16.32 in.
For Use With (Equipment) For 6, 12, and 18l freezone™ freeze dry systems
Height (English) 13.37 in.
Includes Acrylic top and bottom lids, gaskets, vacuum break valve, and electrical pass-through for transformer cords, valves aluminum lid with eight valves
Size Large
Weight (English) 10 lb.
Weight (Metric) 4.5kg
Color Clear
Diameter (Metric) 41.45cm
For Use With (Application) For visible bulk drying
Height (Metric) 33.95cm