Please login to your online account to display your discounted pricing

Labconco™ CentriVap™ Mobile Systems

Combine concentrator and cold trap in space-saving mobile console

Specifications

Amperage 16A
Cap Lid Type Glass
Certifications ETL, ETL, UL 3101-1/61010-1
Depth (Metric) 70.9cm
Diameter (Metric) 30.48cm
View More Specs
Includes:  Concentrator and -50 Cold Trap in a compact console, mounted on 2 in. dia. (5cm) hard-rubber casters for portability; 12–13mm rotor that holds forty 1.5–2.0mL microcentrifuge tubes or up to one hundred 12–13mm dia. tubes; one solvent trap insert.
Requires:  Vacuum pump required; order separately.
Products
Catalog Number Mfr. No. Product Type Price Quantity    

16-108-340

 
labconco™
LCN7812010
Mobile System CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

16-108-343

 
labconco corp
LCN7812013
Mobile System with Heat Boost™ CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Amperage 16A
Cap Lid Type Glass
Certifications ETL, ETL, UL 3101-1/61010-1
Depth (Metric) 70.9cm
Diameter (Metric) 30.48cm
Display LCD
Electrical Requirements 115V 60Hz
Height (Metric) 97cm
Holds 4 Standard 96-well plate or 2 deep-well plate
Includes Concentrator and -50° cold trap in a compact console, 2 in. dia. hard Rubber casters, 40 x 1.5 to 2mL or 100 12 to 13mm dia. tubes rotor, solvent trap insert
Material Epoxy Coated Aluminum
Motor Type Brushless

Concentrator Features

  • 300w ambient to 100°C heater; selectable heater shutdown before end of run; run times from 1 to 999 min.
  • Automatic vacuum release when rotor stops (to prevent sample loss)
  • Microprocessor-controlled brushless 1725rpm motor
  • Large corrosion-resistant sample chamber with powder coating
  • Removable acrylic lid with durable seal; safety sensor locks lid when rotor is turning, prevents start-up when lid is open
  • Removable front panel gives access to accessory vacuum pump
  • Pump plugs into receptacle, activates from control panel
  • Automatic vacuum delay applies vacuum only after rotor achieves set speed to prevent bumping
Cold Trap Features
1/3hp compressor lowers cold trap temperature to -50°C in less than 30 minutes and accelerates start-up procedures; uses CFC-free refrigerant
Stainless-steel condenser collects up to 4L of liquid
Condenser drain with nylon valve and stainless-steel plumbing speeds cleaning
  • Built-in chemical trap canister solvent trap insert to protect vacuum pump