Please login to your online account to display your discounted pricing

Labconco™ CentriVap™ Concentration Systems: Benchtop Concentrator with Heat Booster

Use centrifugal force, vacuum and heat to evaporate solvents rapidly from multiple biological or analytical samples

$9,248.92 - $9,248.92

Specifications

Cap Lid Type Acrylic
Certifications CE, ETL, ETL-C
Depth (Metric) 49cm
Diameter (Metric) 30.48cm
Temperature Range (Metric) 100°C
View More Specs
Products
Catalog Number Mfr. No. Amperage Electrical Requirements Voltage Price Quantity    

16-108-336

 
labconco™
LCN7810012
12A 115V 50/60Hz 115V Each for $9,248.92
Description & Specifications

Specifications

Cap Lid Type Acrylic
Certifications CE, ETL, ETL-C
Depth (Metric) 49cm
Diameter (Metric) 30.48cm
Temperature Range (Metric) 100°C
Timer 1 to 999 min.
Displacement Range 34 or 195L/min.
Hertz 50/60Hz
Holds 4 Standard 96-well plate or 2 deep-well plate
Includes Acrylic lid and 300w heat boost, 0.5 in. O.D. vacuum tube fitting
Material Epoxy Coated Aluminum
Memory 9 user set program
Motor Type Brushless
Operating Temperature 5° to 40°C
Plug Type NEMA 5-15
Speed 1725rpm
Volume (Metric) Up to 25mL
Warranty 1 Year
Weight (Metric) 22kg

  • Eliminates bumping and foaming, maximizes trace solute recovery
  • Microprocessor-controlled 300w heater covers ambient to 100°C in 1° increments
  • Optional Heat Boost™ surrounds chamber with extra controlled heat at programmed temperature, in closer proximity to sample
  • Electrical receptacle included for an accessory vacuum pump (available separately)
  • Vacuum delay prevents bumping by allowing rotor to achieve speed before applying vacuum
  • Quick-Start™ button starts rotor, heater, timers and pump
  • Quick-Stop™ system stops pump, opens vacuum release valve and stops rotor in seconds after time expires or RUN/STOP button is pressed
  • Memory stores nine user programs (temperature/heat time/run time); LCD shows operating parameters and programs
  • Compact, low-profile design
  • Choice of removable acrylic lid with large, durable lid seal, or glass lid for use with solvents that attack acrylics
  • Safety latch locks lid when rotor is turning, prevents start-up when lid is open
  • Corrosion-resistant sample chamber has epoxy finish for easy cleaning and decontamination
  • Microprocessor-controlled brushless motor runs at up to 1725rpm
  • Stacks on top of cold trap to save space
  • With 0.5 in. O.D. vacuum tube fitting

Available in 115V and 230V models.

ETL, ETL-C, and CE listed