Please login to your online account to display your discounted pricing

Labconco™ CentriVap™ Complete Concentrator


Comes with everything needed to start processing

Manufacturer: labconco™  LCN7315021

 View more versions of this product

Catalog No. 10-269-701

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications ETL
Product Type Acid resistant
Hertz 60Hz
Weight (English) 145 lb.
Depth (English) 22.7 in.
Pump Type Diaphragm
Voltage 115V
Weight (Metric) 66kg
Height (English) 16.9 in.
Height (Metric) 42.9cm
Model Centrivap
Depth (Metric) 57.7cm
Width (English) 26.1 in.
Electrical Requirements 115V 60Hz, 12A
Electrical Rating Domestic
Cap Lid Type Glass
Includes Vacuum concentrator, -50°C cold trap, 40 x 12 to 13mm tubes Aluminum rotor, chemical resistant diaphragm vacuum pump, CentriZap strobe light
Lamps Included Yes
Width (Metric) 66.3cm
Amperage 12A