Please login to your online account to display your discounted pricing

Labconco™ CentriVap™ Complete Concentrator


Comes with everything needed to start processing

Manufacturer: labconco™  LCN7315023

 View more versions of this product

Catalog No. 10-269-703

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications ETL
Product Type Acid resistant with heat boost
Model Centrivap
Depth (English) 22.7 in.
Depth (Metric) 57.7cm
Height (English) 16.9 in.
Height (Metric) 42.9cm
Hertz 60Hz
Pump Type Diaphragm
Voltage 115V
Weight (English) 145 lb.
Weight (Metric) 66kg
Width (English) 26.1 in.
Width (Metric) 66.3cm
Amperage 12A
Electrical Requirements 115V 60Hz, 12A
Cap Lid Type Glass
Includes Vacuum concentrator, -50°C cold trap, 40 x 12 to 13mm tubes Aluminum rotor, chemical resistant diaphragm vacuum pump, CentriZap strobe light, 300w heat boost
Lamps Included Yes
Electrical Rating Domestic