Please login to your online account to display your discounted pricing

Labconco™ Cell Logic™ Purifier™ Prefilter Starter Kit


Manufacturer: labconco™  LCN3795301

 View more versions of this product

Catalog No. 10-269-355

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 15cm
Height (Metric) 15cm
Weight (Metric) 1kg
Height (English) 6 in.
Dimensions (L x W x H) 6 x 36.1 x 6 in. (15 x 92 x 15cm)
Width (Metric) 92cm
Length (English) 6 in.
Weight (English) 2 lb.
For Use With (Equipment) Purifier Cell Logic biosafety cabinet
Width (English) 36.1 in.
Depth (Metric) 1cm
Depth (English) 0.44 in.
Product Type Prefilter