Please login to your online account to display your discounted pricing

Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods


Ceiling enclosures extend top of hood to the ceiling to hide exposed ductwork, plumbing and wiring

Manufacturer: labconco™  LCN9414510

 View more versions of this product

Catalog No. 10-379-209

  • / Each
 

Description & Specifications

Specifications

Height Range (Metric) 27.94 to 35.56cm
Hood Depth (English) 37.7 in.
Height Range (English) 11 to 14 in.
For Use With (Application) Protector™ Premier™, XStream™, XL™ fume hood
For Use With (Equipment) Protector™ Premier™, XStream™, XL™ fume hood
Hood Depth (Metric) 95.8cm
Width (English) 60 in.
Width (Metric) 152cm