Please login to your online account to display your discounted pricing

Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods


Ceiling enclosures extend top of hood to the ceiling to hide exposed ductwork, plumbing and wiring

Manufacturer: labconco™  LCN9414411

 View more versions of this product

Catalog No. 10-379-204

  • / Each
 

Description & Specifications

Specifications

Height Range (English) 14 to 18.6 in.
For Use With (Application) Protector™ Premier™, XStream™, XL™ fume hood
Height Range (Metric) 35.56 to 47.24cm
Width (English) 48 in.
Width (Metric) 121.9cm
Hood Depth (English) 37.7 in.
For Use With (Equipment) Protector™ Premier™, XStream™, XL™ fume hood
Hood Depth (Metric) 95.8cm