Please login to your online account to display your discounted pricing

Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods


Ceiling enclosures extend top of hood to the ceiling to hide exposed ductwork, plumbing and wiring

Manufacturer: labconco™  LCN9414802

 View more versions of this product

Catalog No. 10-379-220

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Protector™ Premier™, XStream™, XL™ fume hood
Height Range (Metric) 47.24 to 61.97cm
For Use With (Application) Protector™ Premier™, XStream™, XL™ fume hood
Hood Depth (English) 31.7 in.
Hood Depth (Metric) 80.52cm
Height Range (English) 18.6 to 24.4 in.
Width (English) 96 in.
Width (Metric) 243.8cm