Please login to your online account to display your discounted pricing

Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods


Ceiling enclosures extend top of hood to the ceiling to hide exposed ductwork, plumbing and wiring

Manufacturer: labconco™  LCN9414612

 View more versions of this product

Catalog No. 10-379-217

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Protector™ Premier™, XStream™, XL™ fume hood
Hood Depth (Metric) 95.8cm
Hood Depth (English) 37.7 in.
For Use With (Application) Protector™ Premier™, XStream™, XL™ fume hood
Height Range (English) 18.6 to 24.4 in.
Height Range (Metric) 47.24 to 61.97cm
Width (Metric) 182.8cm
Width (English) 72 in.