Please login to your online account to display your discounted pricing

Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods


Ceiling enclosures extend top of hood to the ceiling to hide exposed ductwork, plumbing and wiring

Manufacturer: labconco™  LCN9414601

 View more versions of this product

Catalog No. 10-379-213

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Protector™ Premier™, XStream™, XL™ fume hood
For Use With (Equipment) Protector™ Premier™, XStream™, XL™ fume hood
Height Range (Metric) 35.56 to 47.24cm
Hood Depth (Metric) 80.52cm
Width (English) 72 in.
Width (Metric) 182.8cm
Height Range (English) 14 to 18.6 in.
Hood Depth (English) 31.7 in.