Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models


Designed to freeze dry materials with low-eutectic points

Manufacturer: labconco™  LCN7670021

 View more versions of this product

Drying chamber or other drying accessory is required for operation. All models require drying accessories

Catalog No. 10-030-139

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freeze-Dry system basic unit with PTFE-coated Collector and Coil
Depth (English) Interior 23.2″
Height (Metric) Exterior 92.2cm
Capacity (English) 0.66 gal.
Depth (English) 23.2″
Height (English) Exterior 36.3 in.
Width (English) Exterior 15.1 in.
Height (Metric) 42.4cm
Height (English) 16.9″
Sublimation Rate ≤1.8L
Width (Metric) Exterior 38.1cm
Model Benchtop style
Depth (Metric) Interior 58.93cm
Width (English) 15.1″
Capacity (Metric) 2.5L
Hertz 60Hz
Temperature Range (Metric) −84°C
Width (Metric) 38.1cm
Capacity 2.5L (0.66 gal.)
Voltage 115V
Electrical Requirements 115V 60Hz
Depth (Metric) 58.93cm