Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models


Designed to freeze dry materials with low-eutectic points

Manufacturer: labconco™  LCN7420020

 View more versions of this product

Drying chamber or other drying accessory is required for operation. All models require drying accessories

Catalog No. 10-030-144

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freeze-Dry system basic unit
Hertz 60Hz
Depth (Metric) Interior 58.93cm
Depth (English) 23.2″
Width (Metric) Exterior 38.1cm
Capacity (Metric) 2.5L
Height (Metric) Exterior 92.2cm
Width (English) Exterior 15.1 in.
Height (Metric) 42.4cm
Sublimation Rate ≤1.8L
Height (English) Exterior 36.3 in.
Capacity (English) 0.66 gal.
Height (English) 16.9″
Depth (Metric) 58.93cm
Width (Metric) 38.1cm
Depth (English) Interior 23.2″
Temperature Range (Metric) −84°C
Width (English) 15.1″
Voltage 115V
Model Console style
Capacity 2.5L (0.66 gal.)
Electrical Requirements 115V 60Hz