Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models


Designed to freeze dry materials with low-eutectic points

Manufacturer: labconco™  LCN7960044

 View more versions of this product

Drying chamber or other drying accessory is required for operation. All models require drying accessories

Catalog No. 10-271-91

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freeze-Dry system basic unit with Purge Valve and PTFE-coated Collector Chamber
Hertz 60Hz
Depth (Metric) Interior 71.12cm
Height (English) Exterior 36.3 in.
Depth (Metric) 71.12cm
Capacity (Metric) 12L
Width (Metric) 81cm
Width (English) 32.2″
Model Console style
Height (Metric) Exterior 92.2cm
Height (Metric) 93cm
Width (Metric) Exterior 81cm
Capacity (English) 3.17 gal.
Depth (English) Interior 28″
Temperature Range (Metric) −84°C
Voltage 208/230V
Width (English) Exterior 32.2 in.
Capacity 12L (3.17 gal.)
Sublimation Rate ≤4L
Material PTFE Coated Collector Chamber
Electrical Requirements 208/230V 60Hz
Depth (English) 28″
Height (English) 36.3″