Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models


Designed to freeze dry materials with low-eutectic points

Manufacturer: labconco™  LCN7960042

 View more versions of this product

Drying chamber or other drying accessory is required for operation. All models require drying accessories

Catalog No. 10-271-90

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freeze-Dry system basic unit with Purge Valve
Height (Metric) 93cm
Capacity (English) 3.17 gal.
Depth (English) 28″
Model Console style
Height (English) Exterior 36.3 in.
Capacity 12L (3.17 gal.)
Sublimation Rate ≤4L
Electrical Requirements 208/230V 60Hz
Capacity (Metric) 12L
Width (Metric) 81cm
Height (English) 36.3″
Depth (Metric) 71.12cm
Width (English) 32.2″
Height (Metric) Exterior 92.2cm
Depth (English) Interior 28″
Width (English) Exterior 32.2 in.
Depth (Metric) Interior 71.12cm
Hertz 60Hz
Width (Metric) Exterior 81cm
Temperature Range (Metric) −84°C
Voltage 208/230V