Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models


Designed to freeze dry materials with low-eutectic points

Manufacturer: labconco™  LCN7934021

 View more versions of this product

Drying chamber or other drying accessory is required for operation. All models require drying accessories

Catalog No. 10-271-53

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freeze-Dry system basic unit with PTFE-coated Collector Chamber
Capacity (English) 1.58 gal.
Capacity (Metric) 6L
Depth (English) Interior 28″
Depth (English) 28″
Depth (Metric) Interior 71.12cm
Depth (Metric) 71.12cm
Electrical Requirements 115V 60Hz
Height (English) 36.3″
Height (Metric) Exterior 92.2cm
Height (Metric) 93cm
Hertz 60Hz
Model Console style
Sublimation Rate >2L
Width (English) Exterior 32.2 in.
Width (English) 32.2″
Width (Metric) Exterior 81cm
Width (Metric) 81cm
Capacity 6L (1.58 gal.)
Height (English) Exterior 36.3 in.
Voltage 115V
Material PTFE Coated Collector Chamber
Temperature Range (Metric) −84°C